Shop TOP SAFETY
See all product information
Create Account
Filled Universal Precaution Cabinet
- Mfr # 640-688
- Zoro # G9929422
product price:Â
$
326.99
/ea
Free Shipping & Returns
Key Features
Includes
Adjustable Shelves
Width
12 in
Height
12 in
Depth
5.25 in
First Aid ANSI Kit Type
II
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 640-688
- Zoro #
- G9929422
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Filled Universal Precaution Cabinet
- Includes
- Adjustable Shelves
- First Aid ANSI Kit Type
- II
Dimensions
- Width
- 12 in
- Height
- 12 in
- Depth
- 5.25 in
Description
Filled Universal Precaution Cabinet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.