Shop TOP SAFETY
See all product information
Create Account
Universal Precaution Cabinet
- Mfr # 604-688
- Zoro # G3013528
product price:Â
$
281.99
/ea
Free Shipping & Returns
Key Features
Includes
Adjustable Shelves
Width
12 in
Height
12 in
Depth
5 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 604-688
- Zoro #
- G3013528
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Universal Precaution Cabinet
- Includes
- Adjustable Shelves
Dimensions
- Width
- 12 in
- Height
- 12 in
- Depth
- 5 1/4 in
Description
Universal Precaution Cabinet, Includes Adjustable Shelves
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.