This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
640-687F
Zoro #
G8112658
UPC #
-
Country of Origin
Unknown
Details
Item
Large Bio-Safety Belt Pak Kit Refill
Includes
(2) Incident Report Forms, (2) Pair of Vinyl Gloves, (2) Red Biohazard Disposal Bags with Twist Ties, (3) Antimicrobial Hand Wipes, Absorbent Beads 1 L of liquid spill, Germicidal Surface Wipe and a Wiper with Poly Backing, Polyethylene Shoe Covers, Polyethylene-coated Polypropylene Gown, Scoop
Number of Wipes Included
3
Number of Shoe Covers Included
1
Number of Face Shields Included
1
Number of Protective Gowns Included
1
Number of Masks Included
1
Number of Scoops Included
1
Number of Disposal Bags Included
2
Product Type
Spill Kit Refill
Sorbents Included
Absorbent Beads 1 L of liquid spill
Additional Components Included
(2) Incident Report Forms, (2) Red Biohazard Disposal Bags with Twist Ties, (3) Antimicrobial Hand Wipes, Germicidal Surface Wipe and a Wiper with Poly Backing, Scoop
PPE Included
(2) Pair of Vinyl Gloves, Fluid-resistant Combination Procedure Mask/eye Shield, Polyethylene Shoe Covers, Polyethylene-coated Polypropylene Gown
Number of Ties Included
2
Description
Spill Kit Refill, Sorbents Included Absorbent Beads 1 L of liquid spill, PPE Included (2) Pairs Vinyl Gloves, (1) Face Mask with Eye Shield, (1) Pair Shoe Covers, (1) Polypropylene Gown, Additional Components Included (2) Incident Report Forms, Germicidal Surface Wipe and a Wiper with Poly Backing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.