Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hazard Stripe Black/Yellow, 2 in W x 60 in L

  • Mfr # SG3902YB

  • Zoro # G108642925


product price: $51.35
/ea

Key Features

Color
Black/Yellow
Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG3902YB
Zoro #
G108642925
UPC #
5700310500
Country of Origin
Taiwan, Province of China

Dimensions

Width
2 in
Length
60 in

Details

Item
Hazard Stripe
Color
Black/Yellow

Description

Self-Adhesive Anti-Slip Floor Tape in Rolls - 2Wx60'L Roll - Black/Yellow StripesWeather-, detergent-, grease-, and oil-resistant tape adheres to any smooth, clean surface.
60-foot long rolls80-grit silicon carbide surface provides maximum tractionInstalls easily in stairways or on laddersFlexible material bends around 90° anglesWithstands temperatures from -40° to 220° FAvailable in solid colors or alternating stripes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.