Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Black, 5-1/2 in W x 5-1/2 in L

  • Mfr # SG7127CBS

  • Zoro # G408621293


product price: $59.15
/pk 50, $1.18/ea

Key Features

Width
5-1/2 in
Color
Black
Length
5-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG7127CBS
Zoro #
G408621293
UPC #
5700304600
Country of Origin
Taiwan, Province of China

Dimensions

Width
5-1/2 in
Length
5-1/2 in

Details

Item
Solid
Color
Black

Description

The skid resistance tape is constructed of a durable 46-grit aluminum oxide compound for excellent durability and longevity in both indoor and outdoor applications. Use on ladders, ramps, loading docks, and walkways
  • The water and chemical resistance solvent based acrylic adhesive system allows for adhesion over a wide variety of surfaces
  • Easy to install
  • Water resistance.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.