Stadium Grit Black/Yellow, 4 in W x 60 in L
- Mfr # SG6204Y
- Zoro # G008611618
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Width
4 in
Color
Black/Yellow
Length
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SG6204Y
- Zoro #
- G008611618
- UPC #
- 57003057005
- Country of Origin
- Taiwan, Province of China
- Item
- Stadium Grit
- Color
- Black/Yellow
Dimensions
- Width
- 4 in
- Length
- 60 in
Description
For use on smooth surfaces only. The tape has a muted yellow appearance that adds a visible safety feature, and it maintains its appearance because of the black particles mixed in with the yellow surface. Even after heavy foot traffic the tape will still not look dirty. The 46-grit anti-slip surface offers a high level of traction and durability. If public safety is part of your program, this is a great product choice. Great for both indoor and outdoor applications and offers excellent water and weather resistance.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.