
Manway Gasket, Series 2000, Graphite, 11 in x 15 in x 1 in, Elliptical, PK 2
Mfr # T2000-11X15X1E-PK2
Zoro # G203506115
product price: $490.99
/pk 2, $245.50/ea
Free Shipping & Returns
Key Features
Thickness
1/4 in
Material
Graphite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T2000-11X15X1E-PK2
Zoro #
G203506115
UPC #
-
Country of Origin
United States
Dimensions
Thickness
1/4 in
Details
Material
Graphite
Description
Topog-E(R) Series 2000 Graphite Manway Gasket, 11 in x 15 in x 1 in, 1/4 in thick, Elliptical, Package of (2) gaskets. Maximum Pressure/Temperature Rating for Steam boilers up to 2,000 PSI (138 bar) and 636°F (336°C); In atmosphere up to 2,000 PSI (138 bar) and 850°F (454°C).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.