51002-X 36.5 L, 49.5 in W, 23.5 H, Steel, Telegray 2
Mfr # 51002-X
Zoro # G4476290
product price: $596.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Overall Length
36.5
Overall Width
49.5 in
Overall Height
23.5
Load Capacity
4000#
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
51002-X
Zoro #
G4476290
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
36.5
Overall Width
49.5 in
Overall Height
23.5
Depth
35
Thickness
13ga
Details
Load Capacity
4000#
Material
Steel
Item
51002-X
Finish
Industrial Enamel
Color
Telegray 2
Description
Tare Weight: Approx. 159 lbs., Weight Capacity: 4,000 lbs., Holding Capacity: 17.5 Cu. Ft., Static Stacking: 5 High & 4 high (90”O.A.H.) in standard shipping trailer, Overall Outside Dimensions: 36.5”L x 49.5”W x 23.5”H, Usable/Clear Inside Dimensions: 33.75”L x 46.75”W x 16.38”H, Outside Wall to Outside Wall Dimension: 35”W x 48”L, Outside Wall Height: 18”, gray industrial enamel applied direct to metal, inside & out not including underside. All containers are built-to-order (stitch welded), stack-able steel corrugated storage containers that ship as is ready to use, there are no pallets or packaging involved. Topper containers are ideal when floor space is at a minimum and pallet racking is not available. Fork trucks are the most common equipment used to handle the containers as well as pallet trucks (27” wide), except on containers with a length or width smaller than 44.5” O.D. The containers are rated at a 4,000 lb. weight capacity and can be stacked up to 5 high even while holding 4,000 lbs. of bulk material in each container. These containers will hold most materials but will NOT hold liquids OR material smaller than a 5/8” ball bearing. They will also hold up in most industries and environments but do have limits when it comes to holding heated materials or dropping heavy materials into them. Material make-up for the containers are as follows; 13ga. corrugated plan carbon steel sides, 12ga. corrugated plan carbon steel bottom, corner assemblies which hold the sides and bottom together consist of 2"x2"x3/16" Angle Iron, 7ga plain carbon steel formed top stacking targets and 7ga plain carbon steel formed 4" High Legs. All Topper containers are designed, fabricated and welded in the U.S.A.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.