Zoro Homepage

10-1/2 x 8" Gray Business Notebook

  • Mfr # TOP25331

  • Zoro # G5522772


product price: $27.39
/ea

Key Features

Sheet Size
8 in x 10-1/2 in
Paper Color
White
Number of Sheets
96
Recycled Content
0 %
Cover Color
Black, Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOP25331
Zoro #
G5522772
UPC #
-
Country of Origin
Malaysia

Dimensions

Sheet Size
8 in x 10-1/2 in
Book-Spine Length
10.5"
Book Width
8"
Sheet Ruling Size
9/32"

Description

Notebook, Cover Color Black, Gray, Cover Material Geltex, Binding Wirebound, Binding Location Left, Backing Geltex, Total Number of Sheets 96, Sheet Size 8 in x 10-1/2 in, Rule College, Paper Color White, Paper Weight 20 lb, Pages Numbered Yes, Number of Carbon Sheets 0, Recycled Content 0 Percent


  • Durable and stylish hard covers, gray spines and metallic accents.
  • Quality double-wirebound books designed for durability and ease of use.
  • Folds back or lays flat for easy writing.
  • Contents Index Page and Useful Numbers for easy referencing.
  • Labeling Box on each page to organize projects—by date, page number or project name.
  • Heavyweight white paper.
  • Perforated sheets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.