Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tops 11 x 8-1/2" Gummed Data Pad Numbered Column Headings, 50 Pg TOP3619

11 x 8-1/2" Gummed Data Pad Numbered Column Headings, 50 Pg (Discontinued)

  • Mfr # TOP3619
  • Zoro # G9626084
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOP3619
Zoro #
G9626084
UPC #
025932361906
Country of Origin
United States

Dimensions

Sheet Size
8-1/2 in x 11 in
Sheet Ruling Size
11/32"
Pad-Spine Width
8.5"
Pad Length
11"

Details

Paper Color
White
Number of Sheets
50
Recycled Content
0 %
Backing
50 pt Pressboard
Binding Location
Left
Paper Weight
20 lb
Item
Notepad
Binding
Nonwirebound
Rule
Column
Number of Carbon Sheets
0
Pages Numbered
No
Total Number of Sheets
50
Sheet Rule/Format Details
Data Chart Elements
Pad-Binding Type
Glued/Gummed
Note-Rule Lines per Sheet
31
Pad-Binding Edge
Top
Weight
0.507 lbs
Columns per Sheet
10
Sheet Basis Weight (lb)
20 lb Bond
Sheet Color
White
Sheet-Ruling Color
Blue/Red
Hole-Punch Details
Side: 3-Hole
Sheet Rule/Format Type
Data/Lab-Record Format; Wide/Legal Rule
Number of Subjects/Sections
1
Back-Cover Material
50-pt. Pressboard

Description

Notepad, Binding Nonwirebound, Binding Location Left, Backing 50 pt Pressboard, Total Number of Sheets 50, Sheet Size 8-1/2 in x 11 in, Rule Column, Paper Color White, Paper Weight 20 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.