Shop TOPS

25332 Royale Business Hardcover Notebook College Rule 8-1/4 x 11-3/4 96-Sheet

  • Mfr # 25332
  • Zoro # G203756091

product price: 
$
54.15
/ea

Key Features

Sheet Size
8 1/4" x 11 3/4"
Paper Color
White
Number of Sheets
96
Cover Color
Black
Paper Weight
20 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
25332
Zoro #
G203756091
UPC #
25932253324
Country of Origin
Malaysia
Paper Color
White
Number of Sheets
96
Cover Color
Black
Paper Weight
20 lb
Item
Notebook
Features
Ribbon Marker
Binding
Wire Bound
Color
Gray
Binding Color
Gray
Sheet Color
White

Dimensions

Sheet Size
8 1/4" x 11 3/4"

Description

  • Durable and stylish hard covers gray spines and metallic accents.
  • Quality double-wirebound books designed for durability and ease of use.
  • Folds flat or back for easy writing.
  • Contents Index Page and Useful Numbers for easy referencing.
  • White paper.
  • Sheet Size: 11 3/4" x 8 1/4".
  • Ruling: College.
  • Number of Sheets per Pad [Nom]: 96.
  • Paper Color(s): White.
  • Sheet Perforation: Perforated.
  • Binding Edge: Side.
  • Punched/Unpunched: Unpunched.
  • Ruling Color(s): Gray.
  • Binding: Double Wire.
  • Lines Per Page [Nom]: 34.
  • Backing: Geltex.
  • Cover Color(s): Black Gray.
  • Cover Material(s): Geltex.
  • Height [Nom]: 11 3/4".
  • Width [Nom]: 8 1/4".
  • Pre-Consumer Recycled Content Percent [Nom]: 0 %.
  • Post-Consumer Recycled Content Percent [Nom]: 0 %.
  • Total Recycled Content Percent [Nom]: 0 %.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.