Wide Rule 1-subject Spiral Notebook - 100 Sheets - Wire Bound - 10 1/2in x 8in Sheet Size - 0.25in
- Mfr # 65031
- Zoro # G323363933
product price:Â
$
4.95
/ea
Sold in multiples of 2 for
$9.90
Key Features
Cover Color
Black, Red, Blue, Green, Purple
Height
1/4 in
Width
8 in
Features
Perforated, Easy Tear, Durable Cover, Subject
Sheet Size
10-1/2 in x 8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 65031
- Zoro #
- G323363933
- UPC #
- 25932650314
- Country of Origin
- United States
- Cover Color
- Black, Red, Blue, Green, Purple
- Item
- Notebook
- Features
- Perforated, Easy Tear, Durable Cover, Subject
- Binding
- Wire Bound
- Number of Sheets
- 100
- Cover Material
- Card Stock
- Paper Color
- Assorted
Dimensions
- Height
- 1/4 in
- Width
- 8 in
- Sheet Size
- 10-1/2 in x 8 in
- Length
- 10-1/2 in
Description
Wide Rule 1-subject Spiral Notebook - 100 Sheets - Wire Bound - 10 1/2in x 8in Sheet Size - 0.25in Height x 8in Width x 10.5in Length - Assorted Paper - Black Card Stock, Red, Blue, Green, Purple Cover - Perforated, Subject, Easy Tear, Durable Cover
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.