Zoro Homepage

3 x 5" Single Subject Wirebound Notebook

  • Mfr # TOP74135

  • Zoro # G2690768


product price: $4.19
/ea
Sold in multiples of 2 for $8.38

Key Features

Sheet Size
3 in x 5 in
Paper Color
White
Number of Sheets
50
Recycled Content
100 %
Cover Material
C1S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOP74135
Zoro #
G2690768
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
3 in x 5 in
Pad Length
5"
Sheet Ruling Size
1/4"
Pad-Spine Width
3"

Details

Paper Color
White
Number of Sheets
50
Recycled Content
100 %
Cover Color
Assorted
Cover Material
C1S
Backing
28 pt Chipboard
Binding Location
Top
Paper Weight
15 lb
Item
Notebook
Features
Pocket-Sized Indicator
Binding
Wirebound
Rule
Narrow
Number of Carbon Sheets
0
Pages Numbered
No
Total Number of Sheets
50
Sheet Basis Weight (lb)
15 lb Bond
Hole-Punch Details
Side: 3-Hole
Sheet-Ruling Color
Blue
Sheet Rule/Format Type
Narrow Rule
Back-Cover Material
28-pt. Chipboard
Number of Subjects/Sections
1
Pad-Binding Type
Spiral Coil
Pad-Binding Details
Coil-Lock
Sheet Color
White
Pad-Binding Edge
Top
Note-Rule Lines per Sheet
17
Weight
0.084 lbs
Sheet Perforation Details
Letr-Trim® Perforation

Description

Notebook, Cover Color Assorted, Cover Material C1S, Binding Wirebound, Binding Location Top, Backing 28 pt Chipboard, Total Number of Sheets 50, Sheet Size 3 in x 5 in, Rule Narrow, Paper Color White, Paper Weight 15 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 100 Percent
  • TOPSTM Second Nature® Recycled Top-Bound Memo Books have paper made from recycled fiber. The small format fits nicely for travel by pocket or purse.
  • Paper made from fiber.
  • Pocket-sized memo book is ready for notes anytime, any place.
  • The small format fits nicely for travel by pocket or purse.
  • Top-bound spiral format is perfect for lefties.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.