Shop TOPS

3002P Important Message One-Sided 4-1/4 x 5-1/2 12 50-Sheet Pads/Pk

  • Mfr # 3002P
  • Zoro # G903865048

product price: 
$
31.99
/ea

Key Features

Sheet Size
5.5" x 4.25"
Paper Color
Pink
Number of Sheets
50
Features
Single Sided Sheet
Binding
Gummed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3002P
Zoro #
G903865048
UPC #
25932300240
Country of Origin
United States
Paper Color
Pink
Number of Sheets
50
Item
Message Pad
Features
Single Sided Sheet
Binding
Gummed
Color
Pink
Printed Side
Front
Certifications
Sustainable Forestry Initiative (SFI)
Print Color
Black

Description

  • Important to be in the pink and recognizable at a distance.
  • Separate line for either fax or mobile/cell phone number.
  • Form Size (W x H): 4 1/4" x 5 1/2".
  • Number of Sheets per Pad [Nom]: 1.
  • Form Quantity [Nom]: 50.
  • Principal Heading(s): Important Message.
  • Layout: One Form on Sheet.
  • Binding: Top.
  • Paper Color(s): Dark Pink Pink.
  • Print and Ruling Color(s): Blue.
  • Quantity [Nom]: 1 dz.
  • Pre-Consumer Recycled Content Percent [Nom]: 0 %.
  • Post-Consumer Recycled Content Percent [Nom]: 0 %.
  • Total Recycled Content Percent [Nom]: 0 %.
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.