Shop TOPS

The Legal Pad Ruled Perforated Pads, Wide/Legal Rule, (50) Canary-Yellow 8.5 x 11.75 Sheets, PK12

  • Mfr # TOP75351
  • Zoro # G5726061

product price: 
$
62.79
/pk of 12, $5.23/ea

Key Features

Sheet Size
8-1/2 in x 11-3/4 in
Paper Color
Canary
Number of Sheets
50
Recycled Content
0 %
Cover Color
Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TOP75351
Zoro #
G5726061
UPC #
-
Country of Origin
Mexico

Dimensions

Sheet Size
8-1/2 in x 11-3/4 in
Pad Length
11.75"
Pad-Spine Width
8.5"
Sheet Ruling Size
11/32"
Pocket Sized
No

Details

Paper Color
Canary
Number of Sheets
50
Recycled Content
0 %
Cover Color
Yellow
Cover Material
Chipboard
Backing
28 pt Chipboard
Binding Location
Left
Paper Weight
16 lb
Item
Notepad
Binding
Nonwirebound
Rule
Legal
Number of Carbon Sheets
0
Total Number of Sheets
600
Pages Numbered
No
Weight
5.633 lbs
Hole-Punch Details
Side: 3-Hole
Back-Cover Material
28-pt. Chipboard
Note-Rule Lines per Sheet
28
Sheet Basis Weight (lb)
15 lb Bond
Number of Subjects/Sections
1
Sheet Rule/Format Type
Wide/Legal Rule
Pad-Binding Edge
Top
Sheet-Ruling Color
Blue
Sheet Color
Canary-Yellow
Sheet Perforation Details
Letr-Trim® Perforation
Pad-Binding Type
Taped
Number of Section Dividers
0
Color Family - Clipboard
Yellow
Color
Yellow

Description

TOPS The Legal Pad Writing Pads offer the ultimate value in reliable everyday legal pads for home or office. The classic format long preferred by attorneys and professionals gives you quick access to notes and lists. Smooth perforated sheets detach easily for a tidy, organized notebook.


  • TOPSTM The Legal Pad Writing Pads offer the ultimate value in reliable everyday legal pads for home or office. The classic format long preferred by attorneys and professionals gives you quick access to notes and lists. Smooth perforated sheets detach easily for a tidy, organized notebook.
  • Enjoy smooth writing paper in a reliable everyday writing pad.
  • Perforated sheets detach easily to keep notes organized and up to date.
  • Everyday legal pads for home or office.
  • The classic format long preferred by attorneys and professionals gives you quick access to notes and lists.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.