Shop TOPS

35081 Section Pads 8 Squares Quadrille Rule Letter White 50 Sheets/pad

  • Mfr # 35081
  • Zoro # G703756058

product price: 
$
31.75
/ea

Key Features

Sheet Size
8 1/2" x 11"
Rule (College, Gregg, etc.)
Quad Ruled
Paper Color
White
Number of Sheets
50
Binding Location
Top
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
35081
Zoro #
G703756058
UPC #
25932350818
Country of Origin
United States

Dimensions

Sheet Size
8 1/2" x 11"
Width
11 in
Height
0.22"
Length
8.5"

Details

Rule (College, Gregg, etc.)
Quad Ruled
Paper Color
White
Number of Sheets
50
Binding Location
Top
Paper Weight
20 lb
Item
Quadrille/Graph Pad
Features
Sturdy Cover
Binding
Glue
Rule
Both Side
Number of Back Horizontal Squares per Inch
8
Sheet Standard
Letter
Ruling Surface Side
Both Side
Number of Back Vertical Squares per Inch
8
Back Ruling Type
Quad Ruled
Number of Back Vertical Squares (per Inch)
8
Sheet Color
White
Number of Back Horizontal Squares (per Inch)
8

Description

  • Nonrepro blue rulings heavy every inch.
  • Ruled both sides.
  • Sheet Size: 8 1/2' x 11'.
  • Ruling Color(s): Blue.
  • Ruling: Quadrille (8 sq./in.).
  • Number of Sheets per Pad [Nom]: 50.
  • Sheet Perforation: Unperforated.
  • Paper Color(s:) White.
  • Binding: Gummed.
  • Binding Edge: Top.
  • Punched/Unpunched: Unpunched.
  • Backing: Chipboard 28 pt.
  • Lines Per Page [Nom]: 88.
  • Height [Nom]: 11".
  • Width [Nom]: 8 1/2".
  • Pre-Consumer Recycled Content Percent [Nom]: 0 %.
  • Post-Consumer Recycled Content Percent [Nom]: 0 %.
  • Total Recycled Content Percent [Nom]: 0 %.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.