Shop TOPS
See all product information
Create Account
PAD, JR LGL, RCYC, 5X8, 12PK, WE, 12PK
- Mfr # 20152
- Zoro # G023365299
product price:
$
32.19
/pk of 12, $2.68/ea
Key Features
Paper Weight
15 lb
Recycled Content
1%
Margin Left Space
0.81 in
Number of Sheets
50
Features
Environmentally Friendly, Perforated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20152
- Zoro #
- G023365299
- UPC #
- 74319201526
- Country of Origin
- United States
- Paper Weight
- 15 lb
- Recycled Content
- 1%
- Margin Left Space
- 0.81 in
- Number of Sheets
- 50
- Features
- Environmentally Friendly, Perforated
- Item
- Notepad
- Front Lines Space
- 0.28 in
Dimensions
- Sheet Size
- 5 in x 8 in
Description
Environmentally friendly alternative, Slot-perforated; White paper, Jr. Legal ruling; compact size, 50 sheets per pad
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.