5 x 8" Canary Jr. Legal Ruled Perforated Pad, 50 Pg, Pk12

  • Mfr # TOP63900

  • Zoro # G5815984


product price:  $50.25
/pk 12, $4.19/ea

Key Features

Sheet Size
5 in x 8 in
Paper Color
Canary
Number of Sheets
50
Recycled Content
0 %
Cover Color
Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TOP63900
Zoro #
G5815984
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
5 in x 8 in
Pad-Spine Width
5"
Pad Length
8"
Sheet Ruling Size
1/4"

Details

Paper Color
Canary
Number of Sheets
50
Recycled Content
0 %
Cover Color
Yellow
Backing
60 pt Rigid
Binding Location
Top
Paper Weight
20 lb
Item
Notepad
Features
Pocket-Sized Indicator
Binding
Nonwirebound
Rule
Narrow
Number of Carbon Sheets
0
Pages Numbered
No
Total Number of Sheets
600
Sheet Basis Weight (lb)
20 lb Bond
Sheet-Ruling Color
Blue
Number of Subjects/Sections
1
Pad-Binding Type
Sewn
Back-Cover Material
60-pt. Rigid
Weight
3.211 lbs
Pad-Binding Edge
Top
Sheet Rule/Format Type
Narrow Rule
Note-Rule Lines per Sheet
22
Pad-Binding Details
Double-Stitched
Sheet Perforation Details
Letr-Trim® Perforation
Sheet Color
Canary-Yellow
Number of Section Dividers
0

Description

Notepad, Binding Nonwirebound, Binding Location Top, Backing 60 pt Rigid, Total Number of Sheets 600, Sheet Size 5 in x 8 in, Rule Narrow, Paper Color Canary, Paper Weight 20 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent, Package Quantity 12


  • These writing pads provide smooth, premium-weight paper so you can enjoy writing again.
  • Durable bindings keep every page secure.
  • An extra-strong back provides firm writing support so you can take notes anywhere, anytime.
  • Letr-Trim® perforated sheets detach easily as needed.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.