75111 American Pride Writing Pad Jr. Lgl Rule 8-1/2 x 11-3/4 WE 50-Sheet Dz

  • Mfr # 75111
  • Zoro # G203756138
product price: 
$
51.99
/ea

Key Features

Sheet Size
8 1/2" x 11 3/4"
Paper Color
White
Number of Sheets
50
Cover Color
White
Binding Location
Top
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
75111
Zoro #
G203756138
UPC #
25932751110
Country of Origin
China

Dimensions

Sheet Size
8 1/2" x 11 3/4"

Details

Paper Color
White
Number of Sheets
50
Cover Color
White
Binding Location
Top
Paper Weight
16 lb
Item
Notepad
Features
Unpunched
Binding
Strip
Series
American Pride
Margin Left Space
1.25"
Certifications
Sustainable Forestry Initiative (SFI)
Front Lines Space
0.34"
Sheet Color
White

Description

  • Show your patriotism with this writing pad.
  • The binding strip displays the nations red white and blue colors.
  • Letr-Trim perforation produces clean tear.
  • 50 white sheets per pad.
  • Sheet Size: 8 1/2" x 11 3/4".
  • Ruling: Legal.
  • Number of Sheets per Pad [Nom]: 50.
  • Paper Color(s): White.
  • Sheet Perforation: Letr-Trim.
  • Binding Edge: Top.
  • Punched/Unpunched: Unpunched.
  • Binding: Strip.
  • Lines Per Page [Nom]: 30.
  • Backing: 30 pt.
  • Backing: Chipboard.
  • Cover Color(s): Blue.
  • Cover Color(s): Red.
  • Cover Color(s): White.
  • Cover Material(s): Flysheet.
  • Preprinted: American Flag Banner.
  • Height [Nom]: 11 3/4".
  • Width [Nom]: 8 1/2".
  • Compliance Standards: SFI Certified.
  • Pre-Consumer Recycled Content Percent [Nom]: 0 %.
  • Post-Consumer Recycled Content Percent [Nom]: 0 %.
  • Total Recycled Content Percent [Nom]: 0 %.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews