5 x 8" Jr. Legal Ruled Perforated Pad, Double-Stitched, 50 Pg, Pk12

  • Mfr # TOP63360

  • Zoro # G5523944


product price:  $41.79
/pk 12, $3.48/ea

Key Features

Sheet Size
5 in x 8 in
Paper Color
White
Number of Sheets
50
Recycled Content
0 %
Backing
60 pt Rigid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TOP63360
Zoro #
G5523944
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
5 in x 8 in
File Size - Clipboard
Jr.Legal
Pad-Spine Width
5"
Sheet Ruling Size
1/4"
Pad Length
8"

Details

Paper Color
White
Number of Sheets
50
Recycled Content
0 %
Backing
60 pt Rigid
Binding Location
Top
Paper Weight
16 lb
Item
Notepad
Features
Pocket-Sized Indicator
Binding
Nonwirebound
Rule
Narrow
Number of Carbon Sheets
0
Pages Numbered
No
Total Number of Sheets
600
Sheet Color
White
Pad-Binding Type
Sewn
Sheet Perforation Details
Letr-Trim® Perforation
Pad-Binding Details
Double-Stitched
Number of Subjects/Sections
1
Back-Cover Material
60-pt. Rigid
Pad-Binding Edge
Top
Sheet Rule/Format Type
Narrow Rule
Sheet Basis Weight (lb)
16 lb Bond
Sheet-Ruling Color
Blue
Note-Rule Lines per Sheet
22
Weight
2.622 lbs
Number of Section Dividers
0

Description

Notepad, Binding Nonwirebound, Binding Location Top, Backing 60 pt Rigid, Total Number of Sheets 600, Sheet Size 5 in x 8 in, Rule Narrow, Paper Color White, Paper Weight 16 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent, Package Quantity 12


  • These writing pads feature an everyday-weight premium paper for a smooth writing experience with minimal ink bleed through. Letr-Trim® perforated sheets detach easily, leaving a clean edge. An extra-strong chipboard back helps you to take notes on the go.
  • These writing pads offer a smooth writing paper with minimal ink bleed through.
  • An extra-strong chipboard back helps you to take notes on the go.
  • Extra-strong back provides firm writing support.
  • Letr-Trim® perforated top pads for clean tear-out.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.