Prism and Legal Pad jr. legal rule blue perforated rigid back 50 SH per PD 12 PD per PK
- Mfr # 63020
- Zoro # G510754599
product price:Â
$
53.79
/ea
Key Features
Sheet Size
5in x 8in
Number of Sheets
50
Features
Perforated
Front Lines Space
0.28in
Sheet Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 63020
- Zoro #
- G510754599
- UPC #
- 50025932630205
- Country of Origin
- China
Dimensions
- Sheet Size
- 5in x 8in
Details
- Number of Sheets
- 50
- Item
- Notepad
- Features
- Perforated
- Front Lines Space
- 0.28in
- Sheet Color
- Blue
- Margin Left Space
- 1in
- Sheet Standard
- Jr.Legal
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.