Shop TOPS

6 x 9" Recycled Notebook

  • Mfr # TOP74690
  • Zoro # G2690731

product price:Ā 
$
23.39
/ea

Key Features

Sheet Size
6 in x 9 in
Paper Color
White
Number of Sheets
70
Recycled Content
100 %
Cover Color
Brown
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TOP74690
Zoro #
G2690731
UPC #
-
Country of Origin
United States
Paper Color
White
Number of Sheets
70
Recycled Content
100 %
Cover Color
Brown
Cover Material
SBS Board
Backing
20 pt Chipboard
Binding Location
Top
Paper Weight
16 lb
Item
Notebook
Features
Pocket-Sized Indicator
Binding
Wirebound
Rule
Gregg
Number of Carbon Sheets
0
Pages Numbered
No
Total Number of Sheets
70
Sheet Color
White
Pad-Binding Edge
Top
Number of Subjects/Sections
1
Pad-Binding Details
Coil-Lock: Soft Cover
Columns per Sheet
2
Weight
0.375 lbs
Back-Cover Material
20-pt. Chipboard
Pad-Binding Type
Spiral Coil
Sheet Basis Weight (lb)
16 lb Bond
Sheet Rule/Format Type
Gregg Rule
Sheet-Ruling Color
Blue
Note-Rule Lines per Sheet
26

Dimensions

Sheet Size
6 in x 9 in
Pad Length
9"
Pad-Spine Width
6"
Sheet Ruling Size
1/3"

Description

Notebook, Cover Color Brown, Cover Material SBS Board, Binding Wirebound, Binding Location Top, Backing 20 pt Chipboard, Total Number of Sheets 70, Sheet Size 6 in x 9 in, Rule Gregg, Paper Color White, Paper Weight 16 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 100 Percent


  • TOPSTM Second NatureĀ® Reporter's Notebooks have paper made from recycled fiber. These classic coat-pocket sized 4" x 8" books fit the palm for fast, on-the-go note taking. Books flip open to thick, double-sided sheets. A sturdy cover and back provide firm support for writing.
  • Paper made from recycled fiber.
  • Classic 4" x 8" reporter's notebooks fit the pocket and the palm.
  • Gregg line spacing and sturdy covers.
  • Ideal for fast, on-the-go note taking.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.