63990 Docket Gold Ruled Perforated Pad Legal Rule/Size WE 12 50-Sheet Pads Pack

  • Mfr # 63990
  • Zoro # G903895090
product price: 
$
91.59
/ea

Key Features

Sheet Size
8-1/2" x 14"
Paper Size Name
Legal
Binding Location
Top
Paper Weight
20 lb
Features
Perforated, Bond Paper, Sturdy Back, Heavyweight, Hard Cover, Easy Tear, Resist Bleed-through, Rigid
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
63990
Zoro #
G903895090
UPC #
25932639906
Country of Origin
China
Binding Location
Top
Paper Weight
20 lb
Item
Notepad
Features
Perforated, Bond Paper, Sturdy Back, Heavyweight, Hard Cover, Easy Tear, Resist Bleed-through, Rigid
Total Number of Sheets
50
Color
White
Green Certification or Other Recognition
Sustainable Forestry Initiative (SFI)
Binding Type
Double Stitched
Front Lines Space
0.34 in
Series
Docket
Binding Color
Burgundy
Margin Left Space
1-1/4 in

Dimensions

Sheet Size
8-1/2" x 14"
Paper Size Name
Legal

Description

  • This ruled perforated pad has rigid back support.
  • Letr-Trim perforation for clean tear-out.
  • Sheet Size: 8 1/2" x 14".
  • Ruling: Legal.
  • Number of Sheets per Pad [Nom]: 50.
  • Paper Color(s): White.
  • Sheet Perforation: Letr-Trim.
  • Binding Edge: Top.
  • Punched/Unpunched: Unpunched.
  • Binding: Double-Stitched.
  • Lines Per Page [Nom]: 36.
  • Backing: 60 pt.
  • Backing: Rigid.
  • Height [Nom]: 14".
  • Width [Nom]: 8 1/2".
  • Compliance Standards: SFI Certified.
  • Pre-Consumer Recycled Content Percent [Nom]: 0 %.
  • Post-Consumer Recycled Content Percent [Nom]: 0 %.
  • Total Recycled Content Percent [Nom]: 0 %.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews