Shop TOPS

74830 Second Nature Recycled Note Pads Lgl/Margin Rule 5x8 White 50-Sheet Dz

  • Mfr # 74830
  • Zoro # G403756204

product price: 
$
75.39
/ea

Key Features

Sheet Size
5" x 8"
Paper Color
White
Number of Sheets
50
Recycled Content
100%
Binding Location
Top
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
74830
Zoro #
G403756204
UPC #
25932748301
Country of Origin
United States

Dimensions

Sheet Size
5" x 8"

Details

Paper Color
White
Number of Sheets
50
Recycled Content
100%
Binding Location
Top
Paper Weight
16 lb
Item
Notepad
Features
Perforated
Recycled
Yes
Series
Second Nature
Certifications
Sustainable Forestry Initiative (SFI)
Margin Left Space
1"
Sheet Standard
Jr.Legal
Front Lines Space
0.28"
Sheet Color
White

Description

  • Recycled ruled pad has perforated pages with red margin rules.
  • 50 sheets per pad.
  • Sheet Size: 5" x 8".
  • Ruling: Jr. Legal.
  • Number of Sheets per Pad [Nom]: 50.
  • Paper Color(s): White.
  • Sheet Perforation: Letr-Trim.
  • Binding Edge: Top.
  • Punched/Unpunched: Unpunched.
  • Binding: Double-Stitched.
  • Lines Per Page [Nom]: 22.
  • Backing: 30 pt.
  • Backing: Chipboard.
  • Height [Nom]: 8".
  • Width [Nom]: 5".
  • Compliance Standards: SFI Certified.
  • Pre-Consumer Recycled Content Percent [Nom]: 0 %.
  • Post-Consumer Recycled Content Percent [Nom]: 40 %.
  • Total Recycled Content Percent [Nom]: 100 %.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.