Shop TOPS

74840 Second Nature Recycled Pad Jr. Legal 5 x 8 Canary 12 50-Sheet Pads/pk

  • Mfr # 74840
  • Zoro # G603894997

product price: 
$
51.95
/ea

Key Features

Sheet Size
5" x 8"
Paper Size Name
Jr.Legal
Binding Location
Top
Paper Weight
15 lb
Features
Perforated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
74840
Zoro #
G603894997
UPC #
25932748400
Country of Origin
United States
Binding Location
Top
Paper Weight
15 lb
Item
Notepad
Features
Perforated
Color
Canary
Total Number of Sheets
50
Green Certification or Other Recognition
Sustainable Forestry Initiative (SFI)
Margin Left Space
1"
Front Lines Space
0.28"
Series
Second Nature
Sheet Color
Canary
Sheet Standard
Jr.Legal

Dimensions

Sheet Size
5" x 8"
Paper Size Name
Jr.Legal

Description

  • Recycled ruled pad has perforated pages with red margin rules.
  • 50 sheets per pad.
  • Sheet Size: 5" x 8".
  • Ruling: Jr. Legal.
  • Number of Sheets per Pad [Nom]: 50.
  • Paper Color(s): Canary.
  • Sheet Perforation: Letr-Trim.
  • Binding Edge: Top.
  • Punched/Unpunched: Unpunched.
  • Binding: Double-Stitched.
  • Lines Per Page [Nom]: 22.
  • Backing: Chipboard.
  • Backing: 30 pt.
  • Height [Nom]: 8".
  • Width [Nom]: 5".
  • Compliance Standards: SFI Certified.
  • Pre-Consumer Recycled Content Percent [Nom]: 0 %.
  • Post-Consumer Recycled Content Percent [Nom]: 35 %.
  • Total Recycled Content Percent [Nom]: 50 %.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.