8-1/2 x 11-3/4" Canary Law Ruled Pad, 100 Pg, Pk6

  • Mfr # TOP63396
  • Zoro # G5832644
product price: 
$
52.15
/pk of 6, $8.69/ea

Key Features

Sheet Size
8-1/2 in x 11-3/4 in
Paper Color
Canary
Number of Sheets
100
Recycled Content
0 %
Cover Color
Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TOP63396
Zoro #
G5832644
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
8-1/2 in x 11-3/4 in
Sheet Ruling Size
1/2"
Pad Length
11.75"
Pad-Spine Width
8.5"

Details

Paper Color
Canary
Number of Sheets
100
Recycled Content
0 %
Cover Color
Yellow
Backing
60 pt Paperboard
Binding Location
Top
Paper Weight
16 lb
Item
Notepad
Features
Pitman Rule Variation—Offset dividing-line/margin, 3" from left edge.
Binding
Nonwirebound
Rule
Pitman
Number of Carbon Sheets
0
Total Number of Sheets
600
Pages Numbered
No
Sheet Rule/Format Details
Offset Dividing Line
Pad-Binding Type
Sewn
Number of Subjects/Sections
1
Sheet Rule/Format Type
Pitman Rule
Pad-Binding Details
Double-Stitched
Sheet Perforation Details
Letr-Trim® Perforation
Sheet-Ruling Color
Blue
Columns per Sheet
2
Pad-Binding Edge
Top
Note-Rule Lines per Sheet
28
Weight
5.574 lbs
Sheet Color
Canary-Yellow
Sheet Basis Weight (lb)
16 lb Bond
Back-Cover Material
60-pt. Paperboard
Number of Section Dividers
0
Color
Yellow

Description

Notepad, Binding Nonwirebound, Binding Location Top, Backing 60 pt Paperboard, Total Number of Sheets 600, Sheet Size 8-1/2 in x 11-3/4 in, Rule Pitman, Paper Color Canary, Paper Weight 16 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent, Package Quantity 6
  • These TOPSTM DocketTM Writing Pads have twice the sheets of ordinary writing pads to keep your pen moving longer, plus an extra-strong back for firm writing support. Micro-perforated sheets detach easily, leaving a clean edge.
  • Double the sheets of ordinary legal pads to keep your pen moving longer.
  • Extra-strong backs are 2x thicker than standard backs for firm writing support.
  • Dependable micro-perforated sheets retain your pages but still detach smoothly for a clean edge when you're ready.
  • 3-hole punched.

Ratings & reviews