Shop TOPS
See all product information
Create Account
TOP65000 Wirebound Notebooks;Wide Rld;92GE;10.5 in. x 8 in.;70 Shts;Ast
- Mfr # 65000
- Zoro # G303781504
product price:
$
16.19
/ea
Key Features
Sheet Size
10 1/2" x 8"
Number of Sheets
70
Cover Color
Red
Cover Material
Card Stock
Features
Subject
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 65000
- Zoro #
- G303781504
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Sheet Size
- 10 1/2" x 8"
- Width
- 8"
- Height
- 0.25"
- Length
- 10.5"
Details
- Number of Sheets
- 70
- Cover Color
- Red
- Cover Material
- Card Stock
- Item
- Notebook
- Features
- Subject
- Binding
- Wire Bound
- Certifications
- Sustainable Forestry Initiative (SFI)
- Sheet Color
- Assorted
Description
One-subject notebook contains three-hole punched, bright white paper for neat note-taking. Three-hole punched design allows notebooks or individual sheets to be place directly into standard, three-ring binders. Legal/wide-ruled sheets feature a light blue ruling and Letr-Trim perforation for clean and easy sheet removal. Coil-lock wire binding on the side won't snag clothing or scratch desktops. 27 point chipboard backer helps protect your notes.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.