Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8-1/2 x 11-3/4" Colored Writing Pad, Pk12

  • Mfr # TOP63160

  • Zoro # G5731363


product price: $58.13
/pk 12, $4.84/ea

Key Features

Sheet Size
8.5 x 11
Paper Color
Pastel Gray
Number of Sheets
50
Recycled Content
0 %
Cover Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOP63160
Zoro #
G5731363
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
8.5 x 11
Sheet Ruling Size
11/32"
Pad Length
11.75"
Pad-Spine Width
8.5"

Details

Paper Color
Pastel Gray
Number of Sheets
50
Recycled Content
0 %
Cover Color
Gray
Backing
60-pt. Chipboard
Binding Location
Top
Paper Weight
16 lb
Item
Notepad
Binding
Taped
Rule
Wide/Legal Rule
Number of Carbon Sheets
0
Pages Numbered
No
Total Number of Sheets
600
Back-Cover Material
60-pt. Chipboard
Sheet Basis Weight (lb)
16 lb Bond
Sheet-Ruling Color
Blue
Sheet Perforation Details
Letr-Trim® Perforation
Sheet Rule/Format Type
Wide/Legal Rule
Weight
6.579 lbs
Pad-Binding Edge
Top
Pad-Binding Type
Taped
Number of Subjects/Sections
1
Note-Rule Lines per Sheet
28
Sheet Color
Pastel Gray
Number of Section Dividers
0
Color
Gray

Description

Notepad, Binding Nonwirebound, Binding Location Top, Backing 60 pt Chipboard, Total Number of Sheets 600, Sheet Size 8-1/2 in x 11-3/4 in, Rule Legal, Paper Color Pastel Gray, Paper Weight 16 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent, Package Quantity 12


  • TOPSTM PrismTM Writing Pads brighten the office with soft-colored papers in cheerful shades. This small portable size is ideal for quick notes and meetings. Sturdy backs provide firm writing support. Perforated sheets detach easily for a neat and tidy book.
  • Writing pads brighten the office with soft-colored paper in cheerful shades.
  • Your favorite ballpoints and gel pens glide on Prism paper made from entirely recycled fiber.
  • Microperforated pages detach easily.
  • Sturdy backs provide firm writing support.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.