8030 Reporter Notebook Gregg Rule 4 x 8 White 12 70-Sheet Pads Pack

  • Mfr # 8030
  • Zoro # G203756367
product price: 
$
81.55
/ea

Key Features

Sheet Size
4" x 8"
Paper Color
White
Number of Sheets
70
Features
Pocket
Binding
Spiral
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8030
Zoro #
G203756367
UPC #
25932803017
Country of Origin
United States

Dimensions

Sheet Size
4" x 8"

Details

Paper Color
White
Number of Sheets
70
Item
Notebook
Features
Pocket
Binding
Spiral
Rule
Gregg Ruled
Certifications
Sustainable Forestry Initiative (SFI)
Margin Rule Type
Gregg Ruled
Sheet Color
White

Description

  • Pocket size reporter's notebook is Gregg ruled25 narrow lines 5/16" Wide.
  • White paper with protective cover.
  • 70 sheets per book.
  • Sheet Size: 4" x 8".
  • Ruling: Gregg.
  • Number of Sheets per Pad [Nom]: 70.
  • Paper Color(s): White.
  • Sheet Perforation: Unperforated.
  • Binding Edge: Top.
  • Punched/Unpunched: Unpunched.
  • Ruling Color(s): Blue.
  • Binding: Coil-Lock.
  • Lines Per Page [Nom]: 25.
  • Backing: Chipboard.
  • Backing: 30 pt.
  • Cover Color(s): White.
  • Height [Nom]: 8".
  • Width [Nom]: 4".
  • Compliance Standards: SFI Certified.
  • Pre-Consumer Recycled Content Percent [Nom]: 0 %.
  • Post-Consumer Recycled Content Percent [Nom]: 0 %.
  • Total Recycled Content Percent [Nom]: 0 %.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews