Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tops 8.5 x 11.75" Canary Docket Pad, 50 Pg, Pk6 63406

8.5 x 11.75" Canary Docket Pad, 50 Pg, Pk6 (Discontinued)

  • Mfr # 63406
  • Zoro # G5883818
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63406
Zoro #
G5883818
UPC #
025932634062
Country of Origin
United States

Dimensions

Sheet Size
8.5 x 11
Size
8.5 x 11.75
Width
8.5"
Sheet Ruling Size
11/32"
Pad-Spine Width
8.5"
Pad Length
11.75"

Details

Number of Sheets
50
Cover Color
Yellow
Item
Docket Pad,8.5x11.75,Canary,50 Sheet,PK6
Material
Chipboard
Color
Canary-Yellow
Number of Subjects/Sections
1
Sheet Rule/Format Type
Wide/Legal Rule
Pad-Binding Type
Sewn
Pad-Binding Edge
Top
Sheet Perforation Details
Letr-Trim® Perforation
Sheet Color
Canary-Yellow
Sheet Basis Weight (lb)
16 lb Bond
Pad-Binding Details
Double-Stitched
Weight
3 lbs
Back-Cover Material
Chipboard
Sheet-Ruling Color
Blue
Number of Section Dividers
0
Binding
Sewn
Paper Color
Canary Yellow
Binding Location
Top
Rule
Wide/Legal Rule
Backing
Chipboard

Description

Docket Pad,8.5x11.75,Canary,50 Sheet,PK6, Package Quantity 6


  • These writing pads feature an everyday-weight premium paper for a smooth writing experience with minimal ink bleed through. Letr-Trim® perforated sheets detach easily, leaving a clean edge. An extra-strong chipboard back helps you to take notes on the go.
  • These writing pads offer a smooth writing paper with minimal ink bleed through.
  • An extra-strong chipboard back helps you to take notes on the go.
  • Extra-strong back provides firm writing support.
  • Letr-Trim® perforated top pads for clean tear-out.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.