Zoro Homepage

Cincinnati/lathem/simplex,

  • Mfr # 1258

  • Zoro # G410795944


product price: $43.95
/pk 500, $0.09/ea

Key Features

Color
Yellow
Features
Heavyweight, Single Sided Sheet
Printed Side
Front
Print Color
Green
Number of Lines per Sheet
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1258
Zoro #
G410795944
UPC #
25932125812
Country of Origin
Mexico

Dimensions

Sheet Size
3.50in Width x 9in Length

Details

Item
Time Card
Color
Yellow
Features
Heavyweight, Single Sided Sheet
Printed Side
Front
Print Color
Green
Number of Lines per Sheet
14
Sheet Color
Yellow

Description

Equivalent to time clock manufacturer's time cards. Boxes to keep track of job, amount, rate, elapsed time and total time worked. 14 lines to track an employee's time worked at different jobs. Manila Stock Printed Green on Front. Size: 3.5 x 9; Printing Sides: One Side; Card Quantity: 500; OEM Card Number: 15-800622; L-61.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.