Docket Diamond Top-Wire Legal Rule White Planning Pad, 8-1/2x11-3/4, 60 Sheets

  • Mfr # 63978

  • Zoro # G304938501


product price: $60.89
/ea

Key Features

Sheet Size
8 1/2" x 11 3/4"
Number of Sheets
60
Cover Color
Black
Binding Location
Top
Features
Numbered, Smooth Edge, Rigid, Easy Tear, Acid-free, Perforated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63978
Zoro #
G304938501
UPC #
50025932639789
Country of Origin
United States

Dimensions

Sheet Size
8 1/2" x 11 3/4"
Height
11.75"
Thickness
375 mil
Width
8.5"

Details

Number of Sheets
60
Cover Color
Black
Binding Location
Top
Item
Notebook
Features
Numbered, Smooth Edge, Rigid, Easy Tear, Acid-free, Perforated
Binding
Wire Bound
Sheet Color
Natural White

Description

Docket diamond top-wire legal rule white planning pad, 8-1/2x11-3/4, 60 sheets docket diamond top-wire ruled planning pad 24-lb. Premium stationery-quality sheet with fine laid finish rigid back for writing support 100% recycled with 30% post-consumer content elegant watermarked paper with 25% cotton content and subtle texture. Letr-trim perforation for clean tear-out. Numbered lines and "prepared by" section. Legal ruled. 8-1/2 x 11-3/4. White. 60 sheets per pad. 8-1/2 x 11-3/4 white larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.