
FILE, HD, A-Z, EXP, LT, BN
Mfr # R117ALHD
Zoro # G710781616
product price: $22.19
/eaKey Features
Color
Brown
Material
Tyvek
Tab Cut
45660
Sheet Size
8 1/2in Width x 11in Length
Features
Rip Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R117ALHD
Zoro #
G710781616
UPC #
78973703174
Country of Origin
Mexico
Dimensions
Sheet Size
8 1/2in Width x 11in Length
Folder Thickness
80 pt.
Details
Item
Expanding File
Color
Brown
Material
Tyvek
Tab Cut
45660
Features
Rip Resistant
Sheet Standard
Letter
Total Number of Pockets
21
Accessibility
Top Load
Tab Location
Top
Description
Built to last with extra-thick, 80-pt. soil-resistant covers with rip-proof Tyvek reinforcement along the top and bottom of each gusset. Index features extra-large, 1/3-cut double-top tabs. Double-Reinforced, 21-pt. Flap. Pocket/Wallet Type: Files/Papers; Size: Letter; Closure Type: Elastic Cord; Colors: Redrope.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.