Shop TOPS BUSINESS FORMS
See all product information
Create Account
Pendaflex, HEAVY-DUTY END TAB FILE POCKETS, 5.25in EXPANSION, LEGAL SIZE, RED FIBER, 10PK
Mfr # 95565
Zoro # G510781724
product price:Â
$
94.79
/pk 10, $9.48/ea
Key Features
Tab Cut
Straight
Sheet Size
8 1/2in Width x 14in Length
Height
9 3/4in
Features
Tab
Outside Length
16in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 95565
- Zoro #
- G510781724
- UPC #
- 78787955653
- Country of Origin
- Mexico
- Item
- File Pocket
- Color
- Red
- Tab Cut
- Straight
- Features
- Tab
- Sheet Capacity
- 1050
- Accessibility
- Top Load
- Sheet Standard
- Legal
- Tab Location
- End
Description
The room you need for growing projects with the easy access of a drop front. Extra heavy-duty, acid-free 17 pt. red fiber stock and rip-proof tape reinforced gussets. Straight tabs. Pocket/Wallet Type: Files/Papers; Size: Legal; Overall Expansion: 5.25in; Colors: Red Fiber.