Zoro Homepage

FOLDER, END TB, LTR, GYGN

  • Mfr # 23214

  • Zoro # G210779663


product price: $86.79
/ea
Free Shipping & Returns

Key Features

Width
2in
Color
Light Green
Tab Cut
Straight
Sheet Size
8 1/2in Width x 11in Length
Height
12 1/4in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23214
Zoro #
G210779663
UPC #
78787232143
Country of Origin
Mexico

Dimensions

Width
2in
Sheet Size
8 1/2in Width x 11in Length
Height
12 1/4in
Outside Length
12 1/4in
Folder Thickness
25 pt.
Expansion Size
1 3/4in
Divider Thickness
17 pt.

Details

Item
Classification Folder
Color
Light Green
Tab Cut
Straight
Features
Embossed
Tab Position
Front
Number of Dividers
1
Fastener Capacity
1in
Divider Material
Kraft
Sheet Standard
Letter
Fastener Location
Divider

Description

Get more from your shelf filing system. Folders feature extra heavy, 25 pt. pressboard covers with 2in capacity fasteners. Kraft tabbed divider with 1in capacity fasteners on each side. Reinforced rip-proof tape gussets deliver durable expansion. Straight cut tabs. Acid-free. Folder Size: Letter; Total Number of Dividers: 1; Total Number of Fasteners: 4; Max Folder Expansion: 1.75in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.