Shop TOPS BUSINESS FORMS
See all product information
Create Account
Pendaflex, KRAFT FOLDERS WITH TWO FASTENERS, 1/3-CUT TABS, LEGAL SIZE, KRAFT, 50PK
Mfr # FK312
Zoro # G910780693
product price:Â
$
88.75
/pk 50, $1.78/ea
Key Features
Width
9 7/8in
Color
Kraft
Tab Cut
45660
Height
2 3/8in
Sheet Capacity
400
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FK312
- Zoro #
- G910780693
- UPC #
- 78787213128
- Country of Origin
- United States
Dimensions
- Width
- 9 7/8in
- Sheet Size
- 8 1/2in Width x 14in Length
- Height
- 2 3/8in
- Outside Length
- 15in
- Folder Thickness
- 11 pt.
Details
- Item
- Fastener Folder
- Color
- Kraft
- Tab Cut
- 45660
- Sheet Capacity
- 400
- Features
- Reinforced Tab
- Sheet Standard
- Legal
- Folder Capacity
- 2in
- Number of Fasteners
- 2
Description
Super-thin 2in capacity fasteners hold punched papers securely; folders take less room in files. Smooth back prevents fasteners from catching loose papers or other folders. Reinforced top. 1/3-Cut Tabs. Folder Size: Legal; Total Number of Dividers: 0; Total Number of Fasteners: 2; Cover Tab Style: Top Tab.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.