Zoro Homepage

FOLDER, MLA, LTR, 1/3 CUT

  • Mfr # 752131

  • Zoro # G410779777


product price: $30.79
/ea

Key Features

Color
Manila
Material
Manila
Tab Cut
45660
Sheet Size
8 1/2in Width x 11in Length
Features
Corner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
752131
Zoro #
G410779777
UPC #
78787726208
Country of Origin
United States

Dimensions

Sheet Size
8 1/2in Width x 11in Length
Tab Size
1/2in
Folder Thickness
11 pt.
Expansion Size
3/4in

Details

Item
Top Tab File Folder
Color
Manila
Material
Manila
Tab Cut
45660
Features
Corner
Number of Plys
1
Sheet Standard
Letter

Description

This office essential is scored above the fold for 3/4in expansion. Undercut at tab for increased indexing area. 11 pt. Manila stock. File Folder Size Type: Letter; File Folder Color: Manila; Color Family: Manila; File Folder Material: 11-pt Manila.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.