Oxford, Clear Front Report Cover, 3 Fasteners, Letter, 1/2in Capacity, Dark Blue, 25PK

  • Mfr # 55838

  • Zoro # G010793180


product price:  $56.99
/pk 25, $2.28/ea

Key Features

Color
Clear
Material
Leatherette
File Fastener Type
Tang
Sheet Size
8 1/2in Width x 11in Length
Sheet Capacity
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55838
Zoro #
G010793180
UPC #
78787558380
Country of Origin
Mexico

Dimensions

Sheet Size
8 1/2in Width x 11in Length

Details

Item
Report Cover
Color
Clear
Material
Leatherette
File Fastener Type
Tang
Sheet Capacity
100
Fastener Capacity
1/2in
Sheet Standard
Letter
Number of Fasteners
3

Description

Clear view draws the reader in. First page can include report name and customized graphics. Standard-grade leatherette embossed back cover. Front Cover Colors: Clear; Color Family: Clear; Back Cover Colors: Dark Blue; Sheet Size: 8.5 x 11.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.