
Oxford, Clear Front Report Cover, 3 Fasteners, Letter, 1/2in Capacity, Red, 25PK (Discontinued)
- Mfr # 55811
- Zoro # G510793185
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55811
Zoro #
G510793185
UPC #
78787558113
Country of Origin
Mexico
Dimensions
Sheet Size
8 1/2in Width x 11in Length
Details
Item
Report Cover
Color
Red
Material
Leatherette
File Fastener Type
Tang
Sheet Capacity
100
Sheet Standard
Letter
Number of Fasteners
3
Fastener Capacity
1/2in
Description
Clear view draws the reader in. First page can include report name and customized graphics. Standard-grade leatherette embossed back cover. Front Cover Colors: Clear; Color Family: Clear; Back Cover Colors: Red; Sheet Size: 8.5 x 11.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.