
Oxford, Clear Front Report Cover, 3 Fasteners, Letter, Assorted Colors, 25PK (Discontinued)
- Mfr # 55813
- Zoro # G210793188
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55813
Zoro #
G210793188
UPC #
78787558137
Country of Origin
Mexico
Dimensions
Sheet Size
8 1/2in Width x 11in Length
Details
Item
Report Cover
Color
Assorted
File Fastener Type
Tang
Sheet Standard
Letter
Number of Fasteners
3
Fastener Capacity
1/2in
Description
Clear view draws the reader in. First page can include report name and customized graphics. Standard-grade leatherette embossed back cover. Front Cover Colors: Clear; Color Family: Clear; Back Cover Colors: Assorted; Sheet Size: 8.5 x 11.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.