
Oxford, Earthwise By Oxford Recycled Clear Front Report Covers, Letter Size, Blue, 25PK
Mfr # 57872
Zoro # G010793258
product price:Â $53.79
/pk 25, $2.15/eaKey Features
Width
3 5/8in
Color
Blue
File Fastener Type
Double Tang
Sheet Size
8 1/2in Width x 11in Length
Height
2 1/4in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
57872
Zoro #
G010793258
UPC #
78787578722
Country of Origin
Mexico
Dimensions
Width
3 5/8in
Sheet Size
8 1/2in Width x 11in Length
Height
2 1/4in
Outside Length
20in
Details
Item
Report Cover
Color
Blue
File Fastener Type
Double Tang
Features
Sturdy
Sheet Capacity
100
Number of Fasteners
3
Sheet Standard
Letter
Description
Soft earthtone colors. Clear front cover offers a full view of your title page. Three-prong fasteners hold letter-size punched sheets. Front Cover Colors: Clear; Color Family: Clear; Back Cover Colors: Blue; Sheet Size: 8.5 x 11.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.