Oxford, Report Cover, 3 Fasteners, Panel And Border Cover, Assorted Colors, 25PK

  • Mfr # 52513

  • Zoro # G610793184


product price:  $25.75
/pk 25, $1.03/ea

Key Features

Width
10 3/4in
Color
Assorted
Material
Leatherette
Sheet Size
8 1/2in Width x 11in Length
Height
3/4in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52513
Zoro #
G610793184
UPC #
78787525139
Country of Origin
Mexico

Dimensions

Width
10 3/4in
Sheet Size
8 1/2in Width x 11in Length
Height
3/4in
Depth
3/4in

Details

Item
Report Cover
Color
Assorted
Material
Leatherette
Features
Punched
Sheet Capacity
150
Folder Capacity
1/2in
Accessibility
Book Fold
Sheet Standard
Letter

Description

Stick-on label fits embossed title panel for a professional customized report. Subtle embossed border enhances the leatherette grain texture. Front Cover Colors: Assorted; Color Family: Multicolor; Back Cover Colors: Assorted; Sheet Size: 8.5 x 11.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.