
Oxford, High Gloss Laminated Paperboard Folder Capacity, Gray, 25PK
Mfr # 51705
Zoro # G210792112
product price: $61.89
/pk 25, $2.48/eaKey Features
Width
2 3/8in
Color
Gray
Sheet Size
8 1/2in Width x 11in Length
Height
9 7/8in
Features
High Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51705
Zoro #
G210792112
UPC #
78787517059
Country of Origin
Mexico
Dimensions
Width
2 3/8in
Sheet Size
8 1/2in Width x 11in Length
Height
9 7/8in
Outside Length
12in
Details
Item
Pocket Folder
Color
Gray
Features
High Gloss
Sheet Capacity
100
Sheet Standard
Letter
Total Number of Pockets
2
Pocket Location
Internal
Description
Bright, laminated high-gloss covers get attention. Die-cut business card holder on inside front cover keeps contact information at hand. For 11 x 8.5 sheets. Holds up to 100 sheets 50 per pocket. Front Cover Colors: Gray; Color Family: Gray; Back Cover Colors: Gray; Sheet Size: 11 x 8.5.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.