Shop TOPS BUSINESS FORMS
See all product information
Create Account
Pendaflex, SMART SHIELD FILE POCKET, 5.25in EXPANSION, LEGAL SIZE, RED FIBER, 10PK
Mfr # 1536GAM
Zoro # G510778717
product price:Â
$
64.29
/pk of 10, $6.43/ea
Key Features
Color
Red Fiber
Material
Fiber
Features
Reinforced Gusset
Sheet Standard
Legal
Folder Thickness
11 pt.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1536GAM
- Zoro #
- G510778717
- UPC #
- 78787204393
- Country of Origin
- Mexico
Dimensions
- Sheet Size
- 8 1/2in Width x 14in Length
- Folder Thickness
- 11 pt.
- Expansion Size
- 5 1/4in
Details
- Item
- File Pocket
- Color
- Red Fiber
- Material
- Fiber
- Features
- Reinforced Gusset
- Sheet Standard
- Legal
Description
Looking for a way to keep your long term projects together? The Smart Shield file pocket is made with a material that inhibits the growth of mold and mildew to protect the product. Great for long term use. Red fiber material plus a double thick manila lined front and back provide additional durability. Extra high, 6 1/2in high gusset provides extra security and aids in keeping contents in place. Pocket/Wallet Type: Files/Papers; Size: Legal; Overall Expansion: 5.25in; Colors: Red Fiber.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.