
Oxford, Pressboard Report Cover, 2 Prong Fastener, Letter, 3in Capacity, Gray
Mfr # 12905
Zoro # G910793174
product price:Â $6.19
/ea
Sold in multiples of 2 for $12.38
Key Features
Material
Pressboard
Sheet Size
8 1/2in Width x 11in Length
Features
Heavyweight Cover
Fastener Capacity
3in
Fastener Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
12905
Zoro #
G910793174
UPC #
-
Country of Origin
Mexico
Dimensions
Sheet Size
8 1/2in Width x 11in Length
Folder Thickness
20 pt.
Details
Item
Report Cover
Color
Gray
Material
Pressboard
Features
Heavyweight Cover
Fastener Capacity
3in
Fastener Material
Metal
Sheet Standard
Letter
Description
Sturdy rigid paperboard stock with smooth, distinctive finish. Tape-reinforced hinge holds up to frequent referencing. Embossed title panel on front cover. Acid-free. Pressboard Covers. Front Cover Colors: Gray; Color Family: Gray; Back Cover Colors: Gray; Sheet Size: 8.5 x 11.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.