Oxford, Pressguard Coated Report Cover, Prong Clip, Legal, 2in Capacity, Black

  • Mfr # 71606

  • Zoro # G510793260


product price:  $10.15
/ea

Key Features

Width
3.1 in
Color
Yellow
File Fastener Type
Prong
Sheet Size
8 1/2in Width x 14in Length
Height
10 1/4in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
71606
Zoro #
G510793260
UPC #
78787716063
Country of Origin
Mexico

Dimensions

Width
3.1 in
Sheet Size
8 1/2in Width x 14in Length
Height
10 1/4in
Outside Length
3.7 in
Depth
23.6 in

Details

Item
Report Cover
Color
Yellow
File Fastener Type
Prong
Features
Reinforced Hinge
Fastener Material
Metal
Fastener Capacity
2in
Sheet Standard
Letter
Number of Fasteners
2

Description

Coated PressGuard stock resists moisture and has a smooth, distinctive finish. Tape-reinforced hinge holds up to frequent referencing. Embossed title panel on front cover. Fastener holds 2in of paper. Front Cover Colors: Black; Color Family: Black; Back Cover Colors: Black; Sheet Size: 8.5 x 14.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.