
Oxford, Pressguard Coated Report Cover, Prong Clip, Letter, 2in Capacity, Black
Mfr # 71106
Zoro # G610793252
product price:Â $9.19
/eaKey Features
Color
Black
Material
Pressguard
File Fastener Type
Prong
Sheet Size
8 1/2in Width x 11in Length
Features
Oil Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71106
Zoro #
G610793252
UPC #
78787711068
Country of Origin
Mexico
Dimensions
Sheet Size
8 1/2in Width x 11in Length
Folder Thickness
20 pt.
Details
Item
Report Cover
Color
Black
Material
Pressguard
File Fastener Type
Prong
Features
Oil Resistant
Fastener Capacity
2in
Sheet Standard
Letter
Accessibility
Book Fold
Description
Coated PressGuard stock resists moisture and has a smooth, distinctive finish. Tape-reinforced hinge holds up to frequent referencing. Embossed title panel on front cover. Fastener holds 2in of paper. Front Cover Colors: Black; Color Family: Black; Back Cover Colors: Black; Sheet Size: 8.5 x 11.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.