
Oxford, Pressguard Report Cover, Prong Clip, Letter, 2in Capacity, Light Blue
Mfr # 71101
Zoro # G410793209
product price:Â $7.49
/eaKey Features
Color
Light Blue
Material
Pressguard
File Fastener Type
Prong
Sheet Size
8 1/2in Width x 11in Length
Features
Reinforced Hinge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
71101
Zoro #
G410793209
UPC #
78787711013
Country of Origin
Mexico
Dimensions
Sheet Size
8 1/2in Width x 11in Length
Folder Thickness
20 pt.
Details
Item
Report Cover
Color
Light Blue
Material
Pressguard
File Fastener Type
Prong
Features
Reinforced Hinge
Sheet Standard
Letter
Accessibility
Book Fold
Fastener Capacity
2in
Description
Coated PressGuard stock resists moisture and has a smooth, distinctive finish. Tape-reinforced hinge holds up to frequent referencing. Embossed title panel on front cover. Fastener holds 2in of paper. Front Cover Colors: Light Blue; Color Family: Blue; Back Cover Colors: Light Blue; Sheet Size: 8.5 x 11.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.