
Oxford, Pressguard Report Cover, Prong Clip, Letter, 3in Capacity, Dark Blue
Mfr # 12702
Zoro # G810793243
product price:Â $7.39
/ea
Sold in multiples of 2 for $14.78
Key Features
Color
Dark Blue
Material
Pressguard
Sheet Size
8 1/2in Width x 11in Length
Fastener Capacity
3in
Sheet Standard
Letter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
12702
Zoro #
G810793243
UPC #
78787127029
Country of Origin
Mexico
Dimensions
Sheet Size
8 1/2in Width x 11in Length
Details
Item
Report Cover
Color
Dark Blue
Material
Pressguard
Fastener Capacity
3in
Sheet Standard
Letter
Description
Sturdy rigid paperboard stock with smooth, distinctive finish. Tape-reinforced hinge holds up to frequent referencing. Embossed title panel on front cover. Acid-free. PressGuard CoversCoated pressboard resists moisture. Front Cover Colors: Dark Blue; Color Family: Blue; Back Cover Colors: Dark Blue; Sheet Size: 8.5 x 11.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.