
Oxford, Pressguard Report Cover, Prong Clip, Letter, 3in Capacity, Light Blue
Mfr # 12701
Zoro # G310793187
product price:Â $6.15
/ea
Sold in multiples of 2 for $12.30
Key Features
Color
Light Blue
File Fastener Type
Prong
Sheet Size
8 1/2in Width x 11in Length
Features
Durable
Sheet Standard
Letter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
12701
Zoro #
G310793187
UPC #
78787127012
Country of Origin
Mexico
Dimensions
Sheet Size
8 1/2in Width x 11in Length
Details
Item
Report Cover
Color
Light Blue
File Fastener Type
Prong
Features
Durable
Sheet Standard
Letter
Number of Fasteners
2
Description
Sturdy rigid paperboard stock with smooth, distinctive finish. Tape-reinforced hinge holds up to frequent referencing. Embossed title panel on front cover. Acid-free. PressGuard CoversCoated pressboard resists moisture. Front Cover Colors: Light Blue; Color Family: Blue; Back Cover Colors: Light Blue; Sheet Size: 8.5 x 11.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.